Add More Items
View All Quick Selects
Below you can add an image for 'outlet plate' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Plate, 2 Gang, 7.8 In;2.1563 In (Hole Dia.), 0.040 In Thickness, Chrome;Smooth Metal Material, Silver, Smooth Chrome, 0.2500 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$617.74
Per 100
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1200 LB
$834.93
Eaton Power Outlet and Locking, Chrome, 2.15" Hole Cutout, Chrome (Ul), Single- Gang, Standard, Ed Box
$3.38
Each
Eaton Arrow Hart Wallplate, Two Gang, 2.15" Diameter Outlet Receptacles, Surface Mount, Silver, Steel
$4.46
Weatherproof Cover, 1 Gang, 2.81 (W) X 4.56 (H) In;1.750 In (Dia.), Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4100 LB
$603.87
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair With Your Radiant Registered Switch, Dimmer, or Outlet For A Completed Look That'S A Step Above Ordinary.
$5.10
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair This Two-Gang Option With Your Preferred Combination Of Radiant Registered Switches, Dimmers, and/or Outlets For A Completed Look That'S A Step Above Ordinary.
$9.47
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair This Four-Gang Option With A Combination Of Radiant Registered Switches, Dimmers, and/or Outlets For A Completed Look That'S A Step Above Ordinary.
Nacogdoches Availability: Out Of Stock
$14.01
All Pass and Seymour Weatherproof Covers Are Built Tough to Endure The Harshest Weather Conditions. This Model Includes A Vertical Self-Closing Flip Lid That Prevents Contaminants From Entering The Device. Complete With Stainless Steel Screws, It Is Completely Corrosion Resistant. Multiple Gaskets Are Provided to Ensure A Tight Seal and Easy Installation. The Molded Label Area Allows You to Appropriately Label The Outlet For Quick Identification.
$77.77
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair This Three-Gang Option With A Combination Of Radiant Registered Switches, Dimmers, and/or Outlets For A Completed Look That'S A Step Above Ordinary.
$11.65
The 1/4 In Cabinet Tip Wire Bending Screwdriver Features A Heat-Treated Shank For Durability and A Flat Head With A 1/4-Inch Tip. The Chrome Plating Offers Excellent Resistance to Corrosion and Provides A Smooth Feel. The Metal Stud Provides A Convenient Way to Loop, Bend and Connect Solid Wire With The Installation Of Outlets and Switches.
$13.45
Enjoy Superior Safety and The Convenience Of Built-In Usb Charging, In A First-Of-Its-Kind Outlet! Perfect For Adding Modern Connectivity Anywhere, Including Areas Of The Home Where Ground Fault Protection Is Required (Kitchens, Bathrooms, Laundry Rooms, Etc). This Outlet Makes It Easy to See and Reset Electrical Trips Right Where They Happen, While Also Providing Two Usb Connections For Keeping Phones or Tablets Charged, No Bulky Adapter Required. Made Exclusively For Use With Screwless Wall Plates From T
$66.55
Arrow Hart, Receptacle Plate, Residential Application, Made In Usa, Cast Aluminum Material, Surface or Wall Mount, 1 - Gangs, 5 Outlets Special Features
$77.61
Two Gang Power Outlet Receptacle Opening, 2.1563 Hole For 2.125 Diameter Device - 4 MTG. Holes, Light Almondnylon.
$802.28
Plate, Duplex Outlet
$2.75
Wall Plate, 2 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.2000 LB
$3.77
$800.39
Outlet Box, PVC Material, 1-1/8 In Height, 4 In Diameter, 1.14 LB/Ea
$12.87
Shallow Switch and Outlet Box, Thermoplastic, Gray, 8 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 1.125 In Width, 2.3125 In Height, 0.11 LB/Ea
$3.00
Recessed In Box, Paintable Plastic (Trim Plate) Material, White, DVFR2W Model, 37 Cu.In Capacity, 2 Gang, Rectangular, Wall Mount, 6.012 In Length, 0.75 In Width, 6.698 In Height, 0.84 LB
$2,434.24
20
Popularity
Default